Buy more than* S$200* and get FREE SHIPPING

LED Aluminum Flashlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
2014 TRUSCO Published Page
2-2706
Lighting Time
Max:(100%)About3hours,5hours(50%)About,(25%)11.5hoursAbout(lithiumbatteryisused)
Outside Diameter (phi) x Overall Length (mm)
34x142
Total Luminous Flux (Lm)
110(100%), 50(50%), 25(25%)
Power
Lithium battery (CR123A 3Vx2 Pieces) sold separately
Weight (g)
160
Material (Body)
Aluminum
TRUSCO Part Number
381-8471
Specification
Drip proof
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAL632LN 39468527 95.90 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products