NoteBuy more than* S$200* and get FREE SHIPPING

LED Handy Light

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Luminous Intensity (mcd)
10400
Rated Average Lifespan (hours)
40000
Brightness (lx)
73.3
Electric Wire Specification-Classification
VCTF0.75mm2
Cord Length (m)
5
Power Consumption (W)
7
Power (V)
100
Weight (g)
545
Overall Length (mm)
445
TRUSCO Part Number
361-3810
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LEH-10W-5M 39468667 -
Discontinued
[x]

Related Products