Buy more than* S$200* and get FREE SHIPPING

LED Light Handy & Stand

2.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Using LED (Piece)
63
Luminous Intensity (mcd)
756000
Charging Time (hours)
4
Lighting Time
3.5 hours
Total Luminous Flux (Lm)
240
Power Consumption (W)
6.3
Overall Length (mm)
290
Dimension (mm)
W97xD125xH29
TRUSCO Part Number
368-6272
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LEH-63P 39468685 149.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Working space inside control panel
2
From Japan
On 2016-05-10 15:23:49
The filling formula is convenient, but the price is low for the low price item darker than the price The brightness is better for the monotalou but it will break soon
This review is about item#39468685.

Related Products