Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LED Flashlight 5W

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
Purpose
Camping, car maintenance, and disaster, etc. For inspection work.
2014 TRUSCO Published Page
2-2715
Illumination Angle
Diffusiontype
Lighting Time
About 3.5 hours Maximum
Outside Diameter (phi) x Overall Length (mm)
26x191
Total Luminous Flux (Lm)
150
Power
AA alkaline batteries (3) Accessories
Output (W)
5
Weight (g)
165
Material (Body)
Alumite
TRUSCO Part Number
368-6841
Accessories
Strap
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-5WL-SLIM 39468737 96.99 SGD
In stock
ADD TO CART

Related Products