Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Rechargeable LED Flashlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
Purpose
Camping, car maintenance, and disaster, etc. For inspection work.
Illumination Angle
Diffusion type
Charging Time (hours)
3
Charging Input Supply (V)
AC100/DC5
Lighting Time
Up to about 50 minutes
Outside Diameter (phi) x Overall Length (mm)
20 x 75
Total Luminous Flux (Lm)
180
Power
Lithium-ion rechargeable battery (included)
Output (W)
5
Weight (g)
46 (battery included)
Material (Body)
Alumite
TRUSCO Part Number
368-6833
Accessories
Strap, charger
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL5WCHSLIM 39468746 139.90 SGD
In stock
ADD TO CART

Related Products