Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super LED Headlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Illumination Angle
Diffusion type (3W) / spot type (0.3W)
Lighting Time
About 4 hours maximum
Illumination (Lx)
1080(1m)
Color Temperature (K)
6000
Dimensions (Width W x Depth D x Height H) (mm)
70x43x45
Total Luminous Flux (Lm)
100
Power
AAA alkaline batteries (3) Accessories
Output (W)
3
Weight (g)
95
Material (Body)
ABS resin
TRUSCO Part Number
368-6736
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHL3W3P 39468764 -
Discontinued
[x]
ADD TO CART

Related Products