Buy more than* S$200* and get FREE SHIPPING

LED Headlamp

1.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
Purpose
For a mechanical maintenance and check lighting
2015 Trusco Published Pages
3 2024
2014 TRUSCO Published Page
2-2739
Illumination Angle
Diffusion type, Diffusion type
Luminous Intensity (mcd)
90000, 90000
Lighting Time
Maximum: 80 hours / 3P, 20 hours / 9P, 200 hours / 3P (RED) F, : Up to 80 hours / 3P, 20 hours / 9P, 200 hours / 3P (RED) F
Dimensions (Width W x Depth D x Height H) (mm)
75x48x50, 75x48x50
Power
X3 with AAA alkaline batteries form, X3 pcs AAA alkaline batteries form
Output (W)
0.9, 0.9
Weight (g)
130, 130
Material (Body)
ABS resin, ABS resin
TRUSCO Part Number
368-6744
Accessories
Head belt, Head belt
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SHL-9P-3 39468773 32.23 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 2
Review Rating: 1.00
2 Customer Reviews
The reviews are automatic translation.
Outdoor work
1
From Japan
On 2014-12-16 17:02:56
Just dropped, immediately to the battery cover is damaged unusable. In addition, out of the LED cover immediately, it can not be used in the field work.
This review is about item#39468773.
Work outside
1
From Japan
On 2014-09-15 20:33:19
Lens cover comes off immediately. Deviate and, not from closing to restore, also deviates immediately, you can not use. Now, rain-proof specification bet, Okogamashiine.
This review is about item#39468773.

Related Products