Buy more than* S$200* and get FREE SHIPPING

Rechargeable LED Flashlight

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
Purpose
Camping, car maintenance, and disaster, etc. For inspection work.
2014 TRUSCO Published Page
2-2716
Illumination Angle
Diffusiontype
Charging Time (hours)
5
Charging Input Supply (V)
AC100/DC5
Lighting Time
Up to 4.5 hours
Outside Diameter (phi) x Overall Length (mm)
43x195
Total Luminous Flux (Lm)
180
Power
Lithium-ion rechargeable battery (included)
Output (W)
5
Weight (g)
243
Material (Body)
Alumite
TRUSCO Part Number
368-6825
Accessories
Futorappu, charging adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SL-5W-CH 39468807 169.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Emergency evacuation for & night for ISO
4
From Japan
On 2016-04-04 14:48:51
Satisfaction is very bright. But it is a little expensive
This review is about item#39468807.

Related Products