Buy more than* S$200* and get FREE SHIPPING

Fluorescent Work Light Trumpet Type Light 45

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Light Color
Lunch white
Brightness (Lm)
2700
Lifespan
Sphere / 7000
Color Temperature (K)
6500
Electric Wire Specification-Classification
Wire species: VCTF0.75mm 2 x 3 core
Electric Lamp
F45W-S (Straight type) fluorescent lamp
Dimensions (Width W x Height H x Depth D) (mm)
270x285x325
Cord Length (m)
5
Power Consumption (W)
41
Power (V)
100 only
Type
Rainproof (outdoor type)
Weight (g)
3000
Type
Wide angle light distribution type
TRUSCO Part Number
368-6019
Specification
With rainproof seesaw switch and ground
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FLR-45D-5ME 39468983 166.67 SGD
In stock
ADD TO CART

Related Products