Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aseismic Clip Lamp

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
1360
Plug Shape
2 core plug x 1
Color Temperature (K)
2800
Electric Wire Specification-Classification
VCTF0.75mm2x2core
Electric Lamp
Seismic rear ball
Number of Cores
2
Wire Thickness (mm2)
0.75
Rated Current (A)
0.9
Cord Length (m)
5
Switch
Seesaw type switch
Power Consumption (W)
95
Power (V)
100 only
Weight (g)
700
Dimension (mm)
phi110x283
TRUSCO Part Number
368-6094
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HCL-105 39469017 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Nighttime field lighting
4
From Japan
On 2017-04-11 20:11:36
I used it before, but I lost it so I bought it. Compared to the bulb size, the electric wire is too big, so handling is a bit bad. I would like to make the electric wire cord a little thinner.
This review is about item#39469017.
Mechanical repair
5
From Japan
On 2014-07-02 16:29:10
It is very nice with a clip.
This review is about item#39469017.
Car maintenance
4
From Japan
On 2014-05-23 23:47:59
The strength of the hook was weak (I broke it once), but the light bulb could not be cut. There is no problem because there is a clip. I want you to be able to search for a replacement bulb immediately. I do not know if I use it a bit more, but I am considering re-purchasing.
This review is about item#39469017.

Related Products