Buy more than* S$200* and get FREE SHIPPING

Rain-proof handy work light,fluorescent

2.50 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
800
Bulbs
F13W-N (only)
Color Temperature (K)
6500
Electric Wire Specification-Classification
VCTF0.75mm2
Input Plug
15A125V2P rain-proof plug
Total Luminous Flux (Lm)
800
Cord Length (m)
5
Switch
Seesaw switch
Power Consumption (W)
11.2
Power (V)
100
Weight (g)
477
Overall Length (mm)
370
TRUSCO Part Number
361-5910
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FHW-13N-5M-B 39469202 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 3
Review Rating: 2.50
6 Customer Reviews
The reviews are automatic translation.
In the car maintenance garage
1
From Japan
On 2017-10-17 02:32:40
The same person was in the review (; 'Д `A` `` As it arrived on several turns on and off it was so hurried after breaking the previous so I used it as it was - Once it was turned on and off several times a few times, but recently It is like something like that many things like that someday if you turn on electricity and leave it. . . .
This review is about item#39469202.
Car maintenance
1
From Japan
On 2017-02-15 01:23:18
Opened and first energized. It does not light even when the switch is turned on. I turned on a switch several times and then lighted. I do not get a job while asking the mood of Handy Lite whether the switch contact is bad or not. The same symptoms the next day. The conset is another place. It is an initial failure and it is an exchange hope. It is a product that I can not recommend.
This review is about item#39469202.
During undercarriage work
5
From Japan
On 2016-04-30 10:14:34
Magnet is nice, is not it? I can light any angle
This review is about item#39469202.
Car maintenance work
3
From Japan
On 2015-01-22 17:21:16
I purchased it twice because the size is reasonable and easy to use. Because the fixing magnets are strong, the hook on the main body side is loose, so there are times when it is lost sometime. If it is dropped several times, the solder of the inner base board will come off and it will be unlit.
This review is about item#39469202.
Car maintenance
1
From Japan
On 2014-03-04 18:22:56
In monotalou, it was noted that there is no handling of the light bulb of this light
This review is about item#39469202.
Check tank interior
4
From Japan
On 2013-03-14 18:09:01
Although the fluorescent tube itself is good, I think that it is better to increase the reflectance by using aluminum foil etc. as the reflective material inside the case.
This review is about item#39469202.

Related Products