Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

"ECO" fluorescent lamp,ILI type

2.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
780
Bulbs
HLX-18N
Electric Wire Specification-Classification
VCT0.75mm2x2core
Dimensions (Width W x Height H) (mm)
119.5x338
Power Consumption (W)
18
Power (V)
100
...see all>
Product Options
ADD TO CART
Cord Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 0.26 370-3452 1PC 1 ILI0F 39469245 24.99 SGD
In stock
5 0.7 370-3487 1PC 1 ILI5F 39469254 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Mechanical repair
1
From Japan
On 2014-09-16 10:57:27
Purchased in March of this year, the handle is too open part, returned goods, returned goods immediately and correspondence is good, I did not mind, but after using a new article, use it if the light does not blink or change the angle did not. It is the same symptom even if it is used for a while after September without using it for a while. It turned out that the fluorescent lamp ball was bad. It is very disappointing.
This review is about item#39469245.
As a working light on hand at the work room
4
From Japan
On 2014-06-17 18:12:36
Although it was not as bright as I expected, the price is reasonable and you can easily realize the hand light and use it conveniently.
This review is about item#39469254.

Related Products