Buy more than* S$200* and get FREE SHIPPING

"RENKA LIGHT"(Fluorescent light coupling)

4.75 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Conformable Fluorescent Lamp
FL20SS-N
Brightness (Lm)
1170
Electric Wire Specification-Classification
VCT0.75mm2x2core
Dimensions {Width W (mm) x Length l (m)}
67x794
Cord Length (m)
5
Power Consumption (W)
20
Power (V)
100
Weight (g)
1180
TRUSCO Part Number
370-3185
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FP-5 39469455 109.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Workplace lighting
5
From Japan
On 2017-12-01 20:10:48
Because relocation is easy and can be connected, expansion and maintenance are also the best.
This review is about item#39469455.
For event tent lighting
5
From Japan
On 2017-04-21 15:21:48
The hook hooked was weak at first thought. I think that it is a bit short code even if it is consolidated assumption. Unlike the LED inside the tent the whole surface was bright and it was good.
This review is about item#39469455.
Nighttime, outside events etc. used here
4
From Japan
On 2015-06-27 12:18:20
It is compact for lighting equipment, there is light intensity, power consumption is also less helpful. (If you can pass the documents to the company you will want ten books afterwards.) However, it is a bit disappointing that there is no strength of the hook, but it is also a bargain from the price.
This review is about item#39469455.
Garden lighting
5
From Japan
On 2014-01-27 21:37:24
It was brighter and easier to handle than I expected.
This review is about item#39469455.

Related Products