Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

ILI Home Hand Lamp

4.50 (2)
Brightness (Lm)
790
Dimensions (Width x Length) (mm)
119.5x338
Power Consumption (W)
60
Power (V)
100
...see all>
Product Options
ADD TO CART
Cord Length (m) Weight (g) Color TRUSCO Part Number ESCO Part Number Electric Wire Specification-Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cord Length (m) Weight (g) Color TRUSCO Part Number ESCO Part Number Electric Wire Specification-Classification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 640 Red 370-3495 - VCT0.75mm<sup>2</sup>x2core 1PC 1 ILI5R 39469647 32.99 SGD
In stock
10 1150 Yellow 370-3479 - VCT0.75mm<sup>2</sup>x2core 1PC 1 ILI10Y 39469613 42.99 SGD
In stock
5 640 Yellow 370-3509 EA815LC-2 VCT0.75mm<sup>2</sup>x2core 1PC 1 ILI5Y 39469631 32.99 SGD
In stock
10.0 1150 - 370-3461 - - 1pc 1 ILI10R 39469622 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used when you want to work with lighting the dark space
5
From Japan
On 2017-09-09 14:47:06
It is useful because it is lighter than you think and easy to carry
This review is about item#39469631.
It is used when there is no lighting, or even if it is dark.
4
From Japan
On 2015-02-24 09:29:21
I am satisfied with the earthquake-resistant bulb, but when hanging and using it, it is the best that there is only one hook at the top and there is also a hanging hook on the hand grip side.
This review is about item#39469613.

Related Products