Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work light,Fluorescent,Rain-proof type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Brightness (Lm)
840
Replacement Bulb
FPL13EX-N
Electric Wire Specification-Classification
2PNCT
Number of Cores
2C
Wire Thickness (mm2)
0.75
Cord Length (m)
5
Power Consumption (W)
13
Power (V)
100
Overall Length (mm)
425
Specification
Outdoor rainproof type, insulation
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FCW-5 02168503 229.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products