Buy more than* S$200* and get FREE SHIPPING

Reflector Lamp 60W

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rating Life (Hours)
2000
Power (V)
110
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Total Luminous Flux (Lm) Connector Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Total Luminous Flux (Lm) Connector Power Consumption (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
394-0942 - - 7200 E39 500 1PC 1 RF110V450WHC 39470094 22.99 SGD
In stock
394-0934 3 1891 2-2649 3600 E39 300 1PC 1 RF110V270WHC 39470085 17.99 SGD
In stock
394-0926 - - 2400 E26 200 1PC 1 RF110V180WHC 39470076 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Proof in factory
1
From Japan
On 2017-09-14 13:08:01
> We purchase this product (39470094) in September 4, 2017. This review is written on September 14, 2017. The ball has run out in only two weeks ... What on earth is going on?
This review is about item#39470094.
Outdoor lighting
5
From Japan
On 2015-12-03 20:37:58
It is only a little after lighting, but I am satisfied so far. The price is also cheap, so I'd like to purchase it soon.
This review is about item#39470076.
Street light
5
From Japan
On 2015-10-26 09:57:22
I use it the same as before.
This review is about item#39470076.