Buy more than* S$200* and get FREE SHIPPING

LED Parandoru Rechargeable Type

4.14 (7)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
LED
20 high brightness LED x
Charging Time (hours)
About 4
Dust-proof Water-proof
IP64
Lighting Time
About 4 hours (when fully charged)
Power Source (AC V)
100
Total Luminous Flux (Lm)
98
Weight (g)
250
Overall Length (mm)
206
Dimension (mm)
65x37x205
TRUSCO Part Number
382-4837
Accessories
AC adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PBL20 39470103 77.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Automobile inspection and maintenance work
4
From Japan
On 2016-11-15 18:31:37
Bright, easy to use with a magnet. Since the continuous lighting time is limited, just a short work orientation. Preventing scratches that do not take the hand to the lens surface is I think more good, if any.
This review is about item#39470103.
Used inside and outside the car maintenance room
3
From Japan
On 2015-12-08 18:23:29
It is good to wear it with a free magnet with angle, but it should be slightly wide-angle illumination which is spot-like
This review is about item#39470103.
Car maintenance
4
From Japan
On 2014-11-23 23:01:34
Battery performance, brightness, size etc. are user-friendly favorites, but I think whether the magnet will not fall off just by touching it a little if the magnetic force is stronger. Before buying this, I used almost the same thing due to the maker's difference, but because the magnetic force was weak and dropped well, the board became useless. I think that durability will be improved remarkably if strengthening the magnetic force and vibration suppression processing are given to the board.
This review is about item#39470103.
Inspection work
4
From Japan
On 2014-06-19 13:19:19
Good handling. Since light does not diffuse, it may be unsuitable for seeing a wide range.
This review is about item#39470103.
Vehicle completion inspection
5
From Japan
On 2014-06-03 14:01:01
It is used for vehicle completion inspection (car, under inspection). It is likely to be durable against dirt and moisture. It is just right to have weight and size with one hand!
This review is about item#39470103.
Used for machine maintenance work
4
From Japan
On 2014-04-03 10:04:36
With magnet attached, there is waterproof function of ipx64, brightness is no problem. Because there is no charging stand attached, I made it one minus.
This review is about item#39470103.
Light hands on vehicle maintenance
5
From Japan
On 2014-01-15 18:14:52
Compact, easy to use even in a narrow magnetic place. Even if it drops it does not break and it is quite upper. Illumination Lens part It is still good if scratches are difficult to attach.
This review is about item#39470103.