Buy more than* S$200* and get FREE SHIPPING

Replacement Plug, Triple Outlet, Grounding

4.40 (5)
Compatible Electiric Wires
VCT2x3core
Rating
125V 15A
Dimension (mm)
W60xD36xH130
...see all
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
368-6442 1PC 1 MTL2E 39470313 33.06 SGD
In stock
368-6434 1PC 1 MT1E 39470304 24.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Core drilling
5
From Japan
On 2016-12-26 15:11:05
And it is used attached to a single line of a three-core. Usability will come in handy often.
This review is about item#39470304.
Anchor - to AnaAkira and pouring such as
5
From Japan
On 2016-06-14 15:52:23
Duplication of effort because the current at a glance you can be safe without construction.
This review is about item#39470313.
Replacement of the outlet portion of the electric reel of car repair
3
From Japan
On 2016-04-06 16:38:50
Since this shape is not in the other, but is the part that can not be said since the purchase without having to worry about the size, It may no nature on how the goods big than I thought. Because the more easy-to-use if there is a smaller size, glad when there is a thing that was to compact.
This review is about item#39470304.
Replacement of damaged goods
4
From Japan
On 2016-03-24 14:31:49
This type of outlet's not hard to find, but I found at last. I think easy to use and more when it comes to a little more compact, but how might it be?
This review is about item#39470304.
For the repair of the extension cord was disconnected
5
From Japan
On 2013-07-25 20:27:05
It is ready to use in a very firm structure.
This review is about item#39470304.

Related Products