Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Extension Cord

3.83 (6)
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCT
Electrical Wire Length (m)
10
Plug Socket Number
3
...see all>
Product Options
ADD TO CART
Wire Thickness (mm2) Outlet Rating Color TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Thickness (mm2) Outlet Rating Color TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 2P/15A/125V Blue 370-4327 3 1878 2-2636 1.20 1PC 1 SK-110-B 39470505 31.99 SGD
In stock
2.00 2P/15A/125V Blue 370-4360 3 1878 2-2636 1.57 1PC 1 SK-210-B 39470514 35.99 SGD
In stock
1.25 2P ? 15A ? 125V Yellow 370-4351 - - - 1PC 1 SK110Y 39470487 31.99 SGD
In stock
2 2P ? 15A ? 125V Yellow 370-4394 - - - 1PC 1 SK210Y 39470496 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Power tool etc.
2
From Japan
On 2017-12-25 07:40:09
The thickness of the wire is two scales, but there is a sense of security, but the cord is hard and the curl is difficult to straighten.
This review is about item#39470496.
Local power supply securing cable for acoustic mixer
5
From Japan
On 2017-06-20 15:44:23
For the purpose of securing the acoustic power supply locally, at the moment when the plug is pierced into the outlet, the pilot lamp inside the plug lights up, and the confirmation of energization can be done immediately so there is a sense of security.
This review is about item#39470505.
Disaster prevention party equipment.
5
From Japan
On 2016-12-04 22:13:32
I bought it as a fixture for the disaster prevention society. Yellow code color is good with a soft cord well.
This review is about item#39470496.
For high voltage washer power supply
5
From Japan
On 2016-11-20 17:56:27
Since the thing which I used until now is a bit short, I replaced it.
This review is about item#39470514.
Extend the power cord of the power tool
1
From Japan
On 2016-02-06 08:57:15
I tried to select this because the competitor's products that I purchased before with Monotaro have become discontinued. The target pilot lamp is dark, I do not know whether it is lit unless you take it in your hands and look inside. Furthermore, the softness of the code is not good even in the summer, and the rolled gauze when stretched remains strong. It is easy to get caught by your feet, as it will remain floating from the floor.
This review is about item#39470505.
Extension of code
5
From Japan
On 2015-03-19 13:54:31
There is enough code length, design is also good. I am satisfied.
This review is about item#39470487.

Related Products