Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Outdoor Extension Cord

5.00 (2)
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
1.25
Electrical Wire Length (m)
10
Outlet Rating
2P ? 15A ? 125V
Plug Socket Number
1
Color
Yellow
TRUSCO Part Number
370-4408
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SKR110Y 39470523 38.75 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
屋外作業時
5
From Japan
On 2017-04-11 10:13:52
安全に作業できる。色が目立つので分かりやすくて良い。
This review is about item#39470523.
For Illumination
5
From Japan
On 2015-10-24 16:10:26
Since the outer wall is yellowish, it is a very good feeling.
This review is about item#39470523.

Related Products