Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Body Dimensions (Width x Depth x Height) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Body Dimensions (Width x Depth x Height) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370-3622 3 1871 2-2630 260x240x410 3.8 1PC 1 L-1 39470566 169.99 SGD
In stock
370-3444 3 1871 2-2630 334x371x377 3.0 1PC 1 HSF-1N 39470943 119.99 SGD
In stock
370-4041 - - 255x242x397 3.4 1pc 1 R-1 39470575 109.99 SGD
In stock
370-4416 - - 375x297x506 7.8 1pc 1 SP-1 39470593 319.99 SGD
Shipped after 2018-02-22
370-3517 - - 224x145x278 1.4 1PC 1 J-1 39470557 45.99 SGD
In stock
370-4271 - - 230x181x324 2.2 1PC 1 S-1 39470584 52.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
The SP code is rolled up.
5
From Japan
On 2017-11-22 17:57:02
The SP code is rolled up. Because there is 30M. I have a little room but it is useful.
This review is about item#39470584.
Used for microphone cable
5
From Japan
On 2016-08-26 16:14:41
I used it for microphone cable. I can roll 15 m. I am useful.
This review is about item#39470557.
Sprinkle remote control lines
3
From Japan
On 2016-06-08 15:45:02
Because this size is small, I think that it is better to have this upper size because it is a bit disappointing.
This review is about item#39470557.
Code storage
5
From Japan
On 2015-10-19 13:06:03
Quality etc are satisfactory. Do not disassemble and attach cords.
This review is about item#39470557.
Used to take up the PP band used as a sports event (used as a coat line).
5
From Japan
On 2014-12-19 14:27:57
Winding up a PP band of about 200 m was possible in a very short time and it was easy to transport. Improvement desired point · · · None.
This review is about item#39470584.
In a narrow cable winding
5
From Japan
On 2014-04-30 20:17:34
I am using J1 type. I use a narrow cable rolled 30 meters from 20 m. The price is expensive. At least not tax less than 2000 yen.
This review is about item#39470557.
Winding speaker cable
5
From Japan
On 2014-01-17 21:22:45
The structure is also firm, easy to remodel, I am very satisfied.
This review is about item#39470584.

Related Products