Buy more than* S$200* and get FREE SHIPPING

MACREEL, Manual

5.00 (2)
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCTFK
Wire Thickness (mm2)
1.25
Rated Current (A)
6
Plug Socket Shape
Two phase
Plug Socket Number
2
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Outlet Specification Electrical Wire Length (m) Color TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Outlet Specification Electrical Wire Length (m) Color TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2P ? 15A ? 125V 5 Blue 370-3771 - 1PC 1 MS-5-B 39470803 23.13 SGD
In stock
- 2P ? 15A ? 125V 8 Blue 370-3797 - 1PC 1 MS-8-B 39470812 29.59 SGD
In stock
2-2618 2P/15A/125V 5 Red 370-3789 3 1858 1PC 1 MS-5-R 39470794 23.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Lighting for the code of power outage work
5
From Japan
On 2014-12-15 22:13:49
If dust is deposited becomes heavy drawer of the wire, but comfortable-to-use and spraying the silicon lubricant. Before using this, but the wire was frustrated on entanglement, it is frustrated been eliminated in place of this reel.
This review is about item#39470803.
Used to clean the store
5
From Japan
On 2014-04-20 15:17:13
Compact and convenient
This review is about item#39470812.

Related Products