Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Extension Cord, 200V Grounding

5.00 (4)
Outlet Specification
3P ? 20A ? 250V with ground
Electric Wire Specification-Number of Cores
4C
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
3.5
Electrical Wire Length (m)
1
Plug Socket Shape
Four-phase
Outlet Rating
3P ? 20A ? 250V with ground
Plug Socket Number
3
Color
Black
Type
Indoor application
TRUSCO Part Number
370-3428
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HMA 39470821 87.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
On agricultural machine operation and machine maintenance
5
From Japan
On 2016-12-12 20:57:54
There was also a reverse wiring specification and it was good that it was also mixed with a cap attached to each tap.
This review is about item#39470821.
Power supply of tire changer and wheel balancer
5
From Japan
On 2016-02-05 15:35:16
It is compatible with two power supply supplies, compact. The middle is saved when it is said to be inversion with reverse ground.
This review is about item#39470821.
Agricultural relations
5
From Japan
On 2015-10-23 14:34:57
Because it has a terminal cover it does not matter about agricultural dust and cospa is high
This review is about item#39470821.
Site work
5
From Japan
On 2014-06-23 07:48:26
It was good to purchase it because it was firm and cheap price.
This review is about item#39470821.

Related Products