Buy more than* S$200* and get FREE SHIPPING

Outdoor 2P Extension Cord

4.00 (3)
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
Soft VCT
Wire Thickness (mm2)
2
Plug Socket Shape
Two phase
Plug Socket Number
3
...see all
Product Options
ADD TO CART
Electrical Wire Length (m) Color Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Outlet Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Wire Length (m) Color Weight (kg) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Outlet Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 Blue - 370-3258 - - 2P ? 15A ? 125V 1PC 1 FX-053-B 39471047 34.02 SGD
In stock
10.0 Blue 1.59 370-3266 3 1883 2-2641 2P/15A/125V 1PC 1 FX-103-B 39471013 45.35 SGD
In stock
20.0 Lemon yellow 2.75 370-3321 3 1883 2-2641 2P/15A/125V 1PC 1 FX-203-Y 39471031 69.91 SGD
In stock
10.0 Lemon yellow 1.59 370-3291 3 1883 2-2641 2P/15A/125V 1PC 1 FX-103-Y 39471022 45.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
There is often used in the machine and the power relay.
4
From Japan
On 2016-11-22 13:16:49
Is energized lamp marked with, it is great there is no be forgotten stab, might was better that there was more than 10m in the other location.
This review is about item#39471047.
Christmas illuminations in the outdoors
4
From Japan
On 2013-12-01 12:23:56
Firm products are saw feeling. Although modestly there is also a weight and bundle when not in use, may be ease of use it has been enclosed is firm hook with cable ties. It is in use in the outdoor current, but, in particular problem is unlikely.
This review is about item#39471013.
Exhaust fan connection
4
From Japan
On 2013-07-10 03:22:20
There is a 2P but comes with a 3-neck. Will not in that sense. It is likely to contain the water from where the cap is not loosely connected to some but you have settle for so rare just there is a cap. Did not let An attempt was made to incidentally charge the mobile.
This review is about item#39471047.

Related Products