Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cord Reel Self Winding

5.00 (1)
Electric Wire Specification-Number of Cores
3
Wire Thickness (mm2)
1.25
Electrical Wire Length (m)
10
Rated Current (A)
6
Main Part Dimension (mm)
314x290x164
...see all>
Product Options
ADD TO CART
Weight (kg) Electric Wire Specification-Classification Plug Socket Number TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Electric Wire Specification-Classification Plug Socket Number TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Wire species: VCT Three-necked 365-9208   1PC 1 SCS310A 39471117 339.99 SGD
Shipped after 2018-06-25
4.1 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 SCS310A 48640978 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
At a car repair shop
5
From Japan
On 2016-03-16 15:20:22
I used other products so far, but lock was not good, but winding, locking is appropriate and usability is good.
This review is about item#39471117.