Buy more than* S$200* and get FREE SHIPPING

15A Extension Cord

4.33 (9)
Outlet Specification
15A
Electric Wire Specification-Number of Cores
2
Plug Socket Number
1
Color
Black
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Wire Thickness (mm2) Electrical Wire Length (m) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Wire Thickness (mm2) Electrical Wire Length (m) TRUSCO Part Number 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 2 6 352-3691 - 1PC 1 TKC156 39471232 18.99 SGD
In stock
- 2 2 352-3713 - 1PC 1 TKC152 39471214 9.99 SGD
In stock
- 2 10 352-3721 - 1PC 1 TKC1510 39471205 26.99 SGD
In stock
- 2 4 352-3705 - 1PC 1 TKC154 39471223 13.99 SGD
In stock
2-2637 2.0 8 384-0221 3 1879 1PC 1 TKC158 39471241 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Used for powering outdoor equipment
5
From Japan
On 2018-02-12 16:06:52
Since the wire capacity is 15 A, it is convenient to use for large equipment. Since it is not a winding type, you do not have to worry about heat generation from the wire.
This review is about item#39471205.
Electric grass mower
3
From Japan
On 2017-05-05 17:50:32
I used it in an electric grass mower, it was light and soft and could be used normally.
This review is about item#39471205.
To extend the power of the electric tool outdoors.
5
From Japan
On 2017-04-12 23:11:35
I have a 10M or 30M (reel type) thing, but it is almost too long when I use it. But this product is just right on the length, the wire is 2.0 mm 2 × 2 core so it is affordable and secure.
This review is about item#39471223.
Used as extension cord of welding machine
3
From Japan
On 2017-03-02 02:13:37
Although I bought it because it was not sold by others elsewhere I found it a bit thicker and cheaper code on my home center and I am disappointed. There was considerable 15 A.
This review is about item#39471205.
Use of power tools
5
From Japan
On 2017-02-27 00:40:31
It is enough if it can be used up to 15 amperes and 10 m of code is this price. Code material is not too hard, easy to use. Even though I thought of the price, it was very affordable.
This review is about item#39471205.
Extension cord for business equipment
3
From Japan
On 2017-01-19 13:10:47
VCTFK Cover flexible copper wire with vinyl insulator, cover outer side with vinyl sheath Vacuum cabtyre elongated cord Code used indoors only (water contraindications) Temperature: up to 60 ° C Usable impression : Although it is not soft, there is a certain degree of softness Bundled use is indicated as causing a fire It seems that there is a little difficulty to wrap around a small win 2.0 sq is heavy, but I want to think that it is natural
This review is about item#39471205.
When using electric tools etc.
5
From Japan
On 2015-06-16 20:19:44
I am happy that the price is cheap. I think that it is perfect for performance. Even if we extend it considerably, the electric equipment moves normally.
This review is about item#39471205.
As extension cord of semi-automatic welding machine
5
From Japan
On 2014-09-15 14:35:25
I am using it as an extension cord of a semiautomatic welding machine but it is in good condition. It was made in Japan with reliable truss. In today's world, I think that it is impossible to be made in Japan from parts to manufacture, but I think that it is better than the complete made in China.
This review is about item#39471232.
Extension of compressor power supply
5
From Japan
On 2014-02-05 13:42:30
Since our compressor needs 15 A, 2.0 mm 2 × 2 extension cord was necessary because normal current 1.25 mm 2 × 2 has only 12 A permissible current and does not correspond to 15 A at the maximum operating time of the compressor. In the home center etc. only 1.25 mm 2 × 2 are sold and it is very useful.
This review is about item#39471223.

Related Products