Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short Tap Rain Proof Triple

...see all>
Product Options
ADD TO CART
Outlet Specification Plug Socket Shape Color Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Wire Thickness (mm2) Electrical Wire Length (m) Plug Socket Number TRUSCO Part Number Plug Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outlet Specification Plug Socket Shape Color Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Wire Thickness (mm2) Electrical Wire Length (m) Plug Socket Number TRUSCO Part Number Plug Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 3 SVCT 2 10 3 368-6591 - 1pc 1 PPTW10E 39471257 87.99 SGD
In stock
2P ? 15A ? 125V with ground Three-phase Black 3 SVCT 2 0.5 3 368-6582 Pokkinpuragu 1PC 1 PPTW0.5E 39471284 36.99 SGD
In stock
- - - - - - - - - - 1pc 1 PPTW20E 39471266 139.99 SGD
In stock
ADD TO CART

Related Products