Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Short Tap L Type Triple

Plug Shape
L henna pop Kin plug
Outlet Specification
Ground 2P ? 15A ? 125V
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
SVCT
Wire Thickness (mm2)
2
Electrical Wire Length (m)
0.5
Plug Socket Shape
Three-phase
Plug Socket Number
3
Color
Green
TRUSCO Part Number
368-6574
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PPTL0.5E 39471275 26.99 SGD
In stock
ADD TO CART

Related Products