Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rainproof Extension Cord

3.00 (1)
Plug Shape
Pokkinpuragu
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
SVCT
Wire Thickness (mm2)
2
Plug Socket Shape
Three-phase
Plug Socket Number
1
Color
Black
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Outlet Specification Electrical Wire Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Outlet Specification Electrical Wire Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
368-6612 3 1884 2-2642 2P / 15A / 125V with ground 10 1PC 1 PSW10E 39471336 71.99 SGD
In stock
368-6621 3 1884 2-2642 2P / 15A / 125V with ground 20 1PC 1 PSW20E 39471451 119.99 SGD
In stock
368-6647 - - 2P ? 15A ? 125V with ground 5 1PC 1 PSW5E 39471476 43.99 SGD
In stock
368-6639 - - 2P ? 15A ? 125V with ground 30 1PC 1 PSW30E 39471467 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Construction site
3
From Japan
On 2014-05-31 08:22:16
· It is easy to use if it is 1 m unit instead of 5 m, 10 m unit
This review is about item#39471476.

Related Products