Buy more than* S$200* and get FREE SHIPPING

Rainproof Extension Cord

4.50 (2)
Electric Wire Color
Black
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCT
Wire Thickness (mm2)
1.25
Rated Current (A)
15
Plug Socket Shape
2 core
Plug Socket Number
1
Rated Voltage (V)
125
Rated Power (W)
1500
Type
Outdoor type
Color
Black
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Outlet Specification Electrical Wire Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Outlet Specification Electrical Wire Length (m) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
368-6850 - - 2P ? 15A ? 125V 10 1 1PC 1 SW-10 10703463 38.99 SGD
In stock
368-6868 - - 2P ? 15A ? 125V 20 2 1PC 1 SW-20 39471485 70.99 SGD
In stock
368-6876 3 1884 2-2642 2P/15A/125V 5 0.5 1PC 1 SW-5 39471494 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-04-24 12:38:25
The bending of the wire is easy to handle easily, and it is handy. There is no problem with waterproofness
This review is about item#39471485.
For extension from power tool to generator
4
From Japan
On 2015-07-30 14:39:02
It is rainproof type and I think that this price is cheap. Usually I usually see three mouths, but since there is no need, there is a simple one mouth and I am sorry. I would like to purchase it next time as needed.
This review is about item#10703463.

Related Products