Buy more than* S$200* and get FREE SHIPPING

Jigsaw Blade Ironwork

4.50 (2)
Blade Thickness (mm)
0.9
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Number of Threads Material Overall Length (mm) TRUSCO Part Number Thickness (mm) Application Cutting Capacity (mm) Stainless Mass (g/pack) Effective Flute Length (mm) Number of Threads per inch Cutting Capacity (mm) Pipe Main Cutting Material Cutting Capacity (mm) Mild Steel Purpose Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Number of Threads Material Overall Length (mm) TRUSCO Part Number Thickness (mm) Application Cutting Capacity (mm) Stainless Mass (g/pack) Effective Flute Length (mm) Number of Threads per inch Cutting Capacity (mm) Pipe Main Cutting Material Cutting Capacity (mm) Mild Steel Purpose Effective Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1709 13 Bimetal 92 378-6820 0.9 For metalwork 2 to 3 31 67 - - - 2.5 to 6 For metalwork 67 1Pack(5PC) 1 T-121BF 39471591 26.99 SGD
In stock
2-1709 21 Bimetal 132 378-7001 0.9 For metalwork - 40 106 21 to 65 Mild steel plate: 1 to 3mm pipe: to 65 1 to 3 For metalwork 106 1Box(5PC) 1 T-321AF 39471616 34.99 SGD
In stock
2-1709 - - 92 378-6838 - - 0.5 to 1.5 31 - 32 - - 0.5 to 1.5 For metalwork 67 1Pack(5PC) 1 T-121GF 39471607 24.99 SGD
In stock
- - Bimetal 132 378-7010 0.9 For metalwork - 40 106 13 -65 Mild steel plate: 1 - 3mm pipe: to 65 41642 - 106 1Pack(5PC) 1 T-321BF 39471625 34.99 SGD
In stock
- 21 - 92 - 0.9 - 2014/01/03 32 67 21 - - 2014/01/03 - 67 1Box(5PC) 1 T-121AF 39471582 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Square hole of board, pipe cut at site.
5
From Japan
On 2017-04-18 22:38:24
It is possible to cut at a higher speed than the blade you have been using. I also feel that the life span is long. I tried cutting the pipe (SGP) cutting as well. Up to 40 A can be cut without problems. (I have not tried more than 50 A) It is a level that is slow although it is slow compared to a high-speed cutting machine, but it is slightly difficult to put out a right angle. It may be a suitable tool next to the sapphire saw in the case of permission application or disconnection at troublesome places where using a high speed cutting machine is troublesome. (Place where complaints are also complicated by Thunder's cutting blade) (I think that sappersaw is better ... but I do not have it, so I do not know it.)
This review is about item#39471625.
Used for cutting 30t blocks of material A 5083
4
From Japan
On 2017-02-20 18:06:14
Although it was also good to use a band sawing machine, it costs expenses when breaking the cutlery, so I tried using it to cut thick objects, but the sharpness was good and the possibilities of jigsaw spread.
This review is about item#39471625.

Related Products