Buy more than* S$200* and get FREE SHIPPING

Sabre Saw Blade

Purpose
To cut several wood material such as log, block, plate, etc.
2014 TRUSCO Published Page
2-1701
Effective Flute Length (mm)
130
Wood Cutting Capacity (mm)
Width 75
Number of Threads
9
Overall Length (mm)
150
Thickness (mm)
1.4
Compatible Models
All Manufacturers
TRUSCO Part Number
389-5254
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack 1 THS15095P 39471652 33.17 SGD
Shipped after 2017-12-20
ADD TO CART

Related Products