Buy more than* S$200* and get FREE SHIPPING

Handsaw Blade, HSS

4.25 (4)
Name (mm)
250
Overall Length (mm)
263
Thickness (mm)
0.65
Compatible Models
This width of 250mm Metalwork
...see all
Product Options
ADD TO CART
Number of Threads TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 389-5220 1Pack(5PC) 1 THS250185P 39471677 13.40 SGD
In stock
24 389-5238 1Pack(5PC) 1 THS250245P 39471686 13.40 SGD
In stock
32 - 1Pack(5PC) 1 THS250325P 39471695 13.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Cutting operation
3
From Japan
On 2016-09-29 16:50:57
I think that very easy to use and well cut. Also I want to buy.
This review is about item#39471686.
Jig-making
4
From Japan
On 2016-08-31 05:55:51
Compared to those that are sold in the HC, I think that is a good sharpness.
This review is about item#39471686.
Mainly used in the cut of the aluminum pipe
5
From Japan
On 2016-03-09 17:55:36
It is good.
This review is about item#39471695.
Car maintenance
5
From Japan
On 2014-10-15 19:27:27
Price is also affordable. The quality is also good.
This review is about item#39471686.

Related Products