Buy more than* S$200* and get FREE SHIPPING

Fine Metal, Iron

Cutting Ability (mm) Steel
10
Blade Thickness (mm)
1.8
Outer Diameter (phi mm)
305
Maximum Rotation Speed (min-1[r. p.m])
4000
Hole Diameter (phi mm)
25.4
Number of Blades
50
TRUSCO Part Number
379-3176
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 HS305 39471747 189.90 SGD
In stock
ADD TO CART

Related Products