Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tipped Saw Blade

Purpose
Standard soft steel, angle, rebar, channel steel, hanger rail, PVC pipe, stainless.
2014 TRUSCO Published Page
2-1661
Cutting Ability (mm) Steel
6
Cutting Capacity (mm) Stainless
3
Blade Thickness (mm)
1.8
Outer Diameter (phi mm)
180
Maximum Rotation Speed (min-1[r. p.m])
4500
Hole Diameter (phi mm)
20
Number of Blades
36
TRUSCO Part Number
392-9451
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TT180 39471765 42.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products