Buy more than* S$200* and get FREE SHIPPING

Circular Saw Blade

Purpose
For charging circular saw.
2014 TRUSCO Published Page
2-1673
Blade Thickness (mm)
0.9
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Number of Blades TRUSCO Part Number PlyWood Cutting Capacity (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Number of Blades TRUSCO Part Number PlyWood Cutting Capacity (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
110 5000 90 24 379-3184 - 1Sheet 1 JKB-110 39471941 -
Discontinued
[x]
125 4500 100 26 379-3192 - 1Sheet 1 JKB-125 39471957 -
Discontinued
[x]
ADD TO CART

Related Products