Buy more than* S$200* and get FREE SHIPPING

Global Saw

5.00 (1)
Caution
It cannot be used for a disc grinder.
Purpose
For PVC and plastics.
2014 TRUSCO Published Page
2-1674
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Number of Blades TRUSCO Part Number Cutting Ability (mm) Steel Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Number of Blades TRUSCO Part Number Cutting Ability (mm) Steel Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.6 125 9600 80 46 379-3371 - 1Sheet 1 PT-125 39472185 69.22 SGD
In stock
1.8 190 5500 250 64 379-3397 - 1Sheet 1 PT-190 39472203 76.26 SGD
In stock
1.8 165 6000 180 60 379-3389 - 1Sheet 1 PT-165 39472194 74.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Salt Vicut
5
From Japan
On 2013-07-16 18:43:16
Excellent sharpness
This review is about item#39472185.

Related Products