Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Carbide Tipped Saw

Caution
It cannot be used for a disc grinder.
Purpose
For ceramic siding board
2014 TRUSCO Published Page
2-1668
Blade Thickness (mm)
1.4
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Cutting Capability (mm) Number of Blades Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Cutting Capability (mm) Number of Blades Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
379-3575 - 22 180 5500 240 1Sheet 1 TK-180 39472334 51.99 SGD
Shipped after 2018-06-25
379-3583 - - 80 15000 50 1Sheet 1 TK-80 39472343 39.99 SGD
Shipped after 2018-06-25
379-3532 - - 100 13000 80 1Sheet 1 TK-100 39472291 40.99 SGD
Shipped after 2018-07-04
379-3541 - - 110 13000 90 1Sheet 1 TK-110 39472307 40.99 SGD
Shipped after 2018-06-25
379-3567 - 20 160 6000 180 1Sheet 1 TK-160 39472325 48.99 SGD
In stock
379-3559 - 16 125 9600 110 1Sheet 1 TK-125 39472316 41.99 SGD
In stock
ADD TO CART

Related Products