Buy more than* S$200* and get FREE SHIPPING

Charging Circular Saw Blade

Diamond Layer Thickness (mm)
1
Tip Width (mm)
5
Hole Diameter (phi mm)
20
...see all>
Product Options
ADD TO CART
Caution 2014 TRUSCO Published Page Attached Ring Bore Diameter (phi mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution 2014 TRUSCO Published Page Attached Ring Bore Diameter (phi mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
It cannot be used for a disc grinder. 2-1686 - 135 4000 100 0.8 (body) 379-2781 1Sheet 1 BT-135 39472571 -
Discontinued
[x]
It cannot be used for a disc grinder. 2-1686 - 110 4000 80 0.8 (the main body) 379-2765 1Sheet 1 BT-110 39472553 22.99 SGD
Shipped after 2018-04-23
- - - 125 4800 90 0.8 (the main body) 379-2773 1Sheet 1 BT125 39472562 26.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products