Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting Wheel, Kengo

4.00 (2)
Usage Tool
Abrasive cutting disc machine and grinder
Hardness
R
Hole Diameter (phi mm)
25.4
Abrasive Material
A
Grain Size
36
Type
One reinforcement
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Blade Thickness (mm) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
359-8101 2.8 305 4490 1Box(5Sheet) 1 KENGO305 39473366 29.99 SGD
Shipped after 2018-06-25
359-8128 3 405 2980 1Box(5Sheet) 1 KENGO405 39473384 50.99 SGD
Shipped after 2018-06-25
359-8110 2.9 355 3850 1Box(5Sheet) 1 KENGO355 39473375 44.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of stainless steel etc.
4
From Japan
On 2015-02-27 05:52:12
Besides the price, cutting power is amazingly powerful. It will overcome the expensive whetstone. Hardness is better than spec and control of tooth tip is easy. I am very saved for a single delivery date product. But there are disadvantages. I think it can not be helped because of the characteristics of the whetstone, but it decreases faster. Compared to the same price range product (cutting power is inferior), I feel that it will be reduced by nearly 30%. I have purchased about 45 so far, but it is my favorite because it is pleasantly cut.
This review is about item#39473384.
Cutting of general steel materials
4
From Japan
On 2014-10-14 19:35:06
I feel cutting ability is high as a product in this price range. Because it is a rough side it is hard to glow red even with such thick objects. Not limited to this, products in small packaging should be used for experiments.
This review is about item#39473384.

Related Products