Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel, Economy Type

4.25 (4)
Blade Thickness (mm)
1
Outer Diameter (phi mm)
105
Usage Tool
Abrasive cutting disc machine and grinder
Hardness
S
Maximum Rotation Speed (min-1[r. p.m])
14400
Hole Diameter (phi mm)
15
Abrasive Material
AX
Grain Size
46
TRUSCO Part Number
365-5857
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 TMC105 39473393 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
maintenance
4
From Japan
On 2018-03-10 13:42:11
You can cut well. The degree of decrease is also quite good. It is buying.
This review is about item#39473393.
Stainless steel cutting etc.
4
From Japan
On 2016-03-10 23:41:07
Price was reasonable, sharpness was quite Hida, but it will be used in the future from now on,
Various cutting and polishing
5
From Japan
On 2015-11-11 23:37:32
Reasonable and satisfied with the product.
This review is about item#39473393.
Sheet metal construction
4
From Japan
On 2014-02-20 15:50:53
It was good that the price was cheap
This review is about item#39473393.

Related Products