Buy more than* S$200* and get FREE SHIPPING

Grinding Wheel RC

5.00 (1)
Blade Thickness (mm)
3
Outer Diameter (phi mm)
405
Hardness
M
Maximum Rotation Speed (min-1[r. p.m])
2900
Hole Diameter (phi mm)
25.4
Abrasive Material
A
Grain Size
30
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Thickness (mm) 2014 TRUSCO Published Page Reinforcement Net Usage Tool Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Thickness (mm) 2014 TRUSCO Published Page Reinforcement Net Usage Tool Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
377-4384 - 2-1645 Piece Abrasive wheel cutting machine Rough side type 1Set(25Sheet) 1 RC405330M 39473427 289.90 SGD
Shipped after 2017-11-24
- 3 - - - - 1sheet 1 RC4053-30M 65873072 8.00 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
5
From Japan
On 2017-09-29 15:32:11
I cut the aluminum angle. Thanks to the price, it's easy to use and can cut quickly. Very easy to use
This review is about item#65873072.

Related Products