Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel Pro 27 Cut

5.00 (1)
Blade Thickness (mm)
2.3
Outer Diameter (phi mm)
100
Hardness
P
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
15
Abrasive Material
A
Grain Size
30
...see all>
Product Options
ADD TO CART
Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 377-4201 1Set(10Sheet) 1 PRO27C1002330 39473454 34.99 SGD
Shipped after 2018-01-22
2.3 - 1sheet 1 PRO27C10023-30 65873088 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing of steel materials
5
From Japan
On 2013-12-02 08:47:55
I used a variety of different manufacturers, but eventually I returned to this. It is the best among me.
This review is about item#39473454.

Related Products