Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel Super Little

Blade Thickness (mm)
2.5
Usage Tool
Disk grinder
Hardness
P
Hole Diameter (phi mm)
22
Abrasive Material
A
Grain Size
30
...see all
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 10100 375-5011 2-1647 1Box(10Sheet) 1 1000C24211 39473497 73.26 SGD
Shipped after 2017-02-24
205 7400 375-5037 2-1647 1Box(10Sheet) 1 1000C24411 39473515 119.90 SGD
Shipped after 2017-02-24
180 8400 375-5029 2-1647 1Box(10Sheet) 1 1000C24311 39473506 92.40 SGD
In stock
125 12200 375-5002 - 1Box(10Sheet) 1 1000C24111 39473481 58.43 SGD
In stock
ADD TO CART

Related Products