Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cut Off Wheel

Purpose
To cut stainless, standard steel material sheet iron, thin pipe, angle, cylindrical bar.
2014 TRUSCO Published Page
2-1646
Blade Thickness (mm)
1
Outer Diameter (phi mm)
105
Maximum Operating Speed (m/s [m/min])
80
Usage Tool
Disk grinder
Hardness
V
Maximum Rotation Speed (min-1[r. p.m])
15300
Hole Diameter (phi mm)
15
Abrasive Material
NZ(ZA)
Grain Size
60
TRUSCO Part Number
356-5939
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10Sheet) 1 2TWC105MORZA1060 39473621 28.68 SGD
In stock
ADD TO CART

Related Products