Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Surfacer Ace

5.00 (1)
Tip Width (mm)
4.5
Outer Diameter (phi mm)
100
Usage Tool
Disk grinder
Maximum Rotation Speed (min-1[r. p.m])
15200
Hole Diameter (phi mm)
10M
Thickness (mm)
4.5
TRUSCO Part Number
382-2419
Specification
Dry system
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DFA4M 39473655 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of Concrete Secondary Product
5
From Japan
On 2016-08-02 19:19:33
As described in the product description, the shockless flange absorbs the vibration and reduces vibration on hands. Even using it is less tired. Reinforcing bar with concrete can also be shaved, so it is handy. I could meet a good product.
This review is about item#39473655.

Related Products