Buy more than* S$200* and get FREE SHIPPING

Flexible Grinding Disc

5.00 (2)
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
13700
...see all>
Product Options
ADD TO CART
Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (mm) 2014 TRUSCO Published Page Usage Tool Hole Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Grain Size TRUSCO Part Number Outer Diameter (mm) 2014 TRUSCO Published Page Usage Tool Hole Diameter (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 #46 - 100 - - 15 64 1sheet 1 SVTH1003-46 65873115 3.99 SGD
In stock
3 #36 382-7518 - 2-1732 Electric disk grinder 15 66 1Set(25Sheet) 1 SVTH100336 39473734 76.99 SGD
In stock
3 #46 382-7526 - 2-1732 Electric disk grinder 15 64 1Set(25Sheet) 1 SVTH100346 39473743 76.99 SGD
In stock
- #60 382-7534 - 2-1732 Electric disk grinder - 62 1Set(25Sheet) 1 SVTH100360 39473752 88.99 SGD
In stock
- #80 382-7542 - 2-1732 Electric disk grinder - 62 1Set(25Sheet) 1 SVTH100380 39473761 77.99 SGD
In stock
3 #36 - 100 - - 15 66 1sheet 1 SVTH1003-36 65873106 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Finish of welded part
5
From Japan
On 2015-04-17 16:25:54
I know this item at a business partner. See the finish condition. I felt it was impossible to negotiate the choice of whetstone, especially for the clean finish. Although I do not understand the meaning of bio touch well anyhow it is no doubt that the one taste and the second taste are different.
This review is about item#39473752.
Grinding operation of SUS material
5
From Japan
On 2015-03-27 02:45:50
I use it with SUS material. There is no suppleness than skill touch, you can scrape a lot
This review is about item#39473734.

Related Products