Buy more than* S$200* and get FREE SHIPPING

Offset Grinding Wheel

Caution
* Setting of grinding wheel cover is strict observance.
Purpose
Metal grinding work such as general steel. Grinding and polishing.
2015 Trusco Published Pages
2 1961
2014 TRUSCO Published Page
2-1723
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
Usage Tool
Electric disk grinder
Hardness
M
Maximum Rotation Speed (min-1[r. p.m])
13700
Hole Diameter (phi mm)
15
Compatible Tool
Disk grinder
Weight (g)
103
Abrasive Material
A/WA
Thickness (mm)
6
Grain Size
24
TRUSCO Part Number
377-4333
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25Sheet) 1 RAG21006-24M 39473777 48.55 SGD
In stock
ADD TO CART

Related Products