Buy more than* S$200* and get FREE SHIPPING

Grinding Wheel, Redjibon Ace Gold RA-G

Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
Usage Tool
Electric disk grinder
Hardness
P
Maximum Rotation Speed (min-1[r. p.m])
13700
Hole Diameter (phi mm)
15
Abrasive Material
A/WA
Thickness (mm)
6
Grain Size
36
TRUSCO Part Number
377-4261
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(25Sheet) 1 RAG100636 39473847 -
Discontinued
[x]
ADD TO CART

Related Products