Buy more than* S$200* and get FREE SHIPPING

Skills touch S (AC abrasive)

Outer Diameter (mm)
100
Abrasive Grain
AC
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72[4300]
Maximum Rotation Speed (min-1[r. p.m])
13700
Hole Diameter (phi mm)
15
Thickness (mm)
3
...see all>
Product Options
ADD TO CART
Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Material Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC 80 - 1sheet 1 SKL1003-AC80 65873176 3.99 SGD
In stock
AC 46 - 1sheet 1 SKL1003-AC46 65873158 3.99 SGD
In stock
AC 60 - 1sheet 1 SKL1003-AC60 65873167 3.99 SGD
In stock
WA 60 377-4503 1set(20sheet) 1 SKL1003-WA60 39473996 62.99 SGD
In stock
WA 46 377-4490 1set(20sheet) 1 SKL1003-WA46 39473987 60.99 SGD
In stock
WA 80 377-4511 1set(20sheet) 1 SKL1003-WA80 39474005 60.99 SGD
In stock
AC 80 377-4481 1set(20sheet) 1 SKL1003AC80 39473971 59.99 SGD
In stock
AC 60 377-4473 1set(20sheet) 1 SKL1003AC60 39473962 59.99 SGD
In stock
AC 46 377-4465 1set(20sheet) 1 SKL1003AC46 39473953 60.99 SGD
In stock
ADD TO CART

Related Products